Overview
Mfr description
NUP304EAT2XC3U CYLINDRICAL ROLLER BEARIN
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Harmonization Code8482.50.0000
- Weight0.336 lbs
- Manufacturer Upc Number4547359980622
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data