Motion
NUP306ET2C3

NTN
NUP306ET2C3

Cylindrical Roller Bearing - Straight, 30 mm ID, 72 mm OD, 19 mm Width
Mi Item #09335586
MFR #NUP306ET2C3
Price$305.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUP306ET2C3

Cylindrical Roller Bearing - Straight, 30 mm ID, 72 mm OD, 19 mm Width
Mi Item #09335586
MFR #NUP306ET2C3

Mfr description
NUP306ET2C3 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$305.37/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    19 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)