Motion
NUP307EAT2XC3U

NTN
NUP307EAT2XC3U

Cylindrical Roller Bearing - 35 mm Bore, 120 mm OD, 29 mm Width
Mi Item #09335589
MFR #NUP307EAT2XC3U
Price$281.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUP307EAT2XC3U

Cylindrical Roller Bearing - 35 mm Bore, 120 mm OD, 29 mm Width
Mi Item #09335589
MFR #NUP307EAT2XC3U

Mfr description
NUP307EAT2XC3U CYLINDRICAL ROLLER BEARIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.92/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    29 mm
  • Weight
    1.113 lbs

Details

  • Manufacturer Upc Number
    4547359980660
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)