Motion
NUP308EAT2XC3U

NTN
NUP308EAT2XC3U

Cylindrical Roller Bearing - 40 mm Bore, 120 mm OD, 29 mm Width
MI ITEM #09335595
MFR #NUP308EAT2XC3U
Price$316.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUP308EAT2XC3U

Cylindrical Roller Bearing - 40 mm Bore, 120 mm OD, 29 mm Width
MI ITEM #09335595
MFR #NUP308EAT2XC3U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$316.54/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    29 mm
  • Weight
    1.481 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359972078
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NUP308EAT2XC3U CYLINDRICAL ROLLER BEARIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought