Motion
NUP308EAT2XU

NTN
NUP308EAT2XU

Cylindrical Roller Bearing - Straight, 40 mm ID, 130 mm OD, 31 mm Width
Mi Item #09335596
MFR #NUP308EAT2XU
Price$316.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUP308EAT2XU

Cylindrical Roller Bearing - Straight, 40 mm ID, 130 mm OD, 31 mm Width
Mi Item #09335596
MFR #NUP308EAT2XU

Mfr description
NUP308EAT2XU CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$316.56/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    31 mm
  • Weight
    1.481 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359980677
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359980677
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)