Motion
NUP310EAT2XU

NTN
NUP310EAT2XU

Cylindrical Roller Bearing - 50 mm Bore, 140 mm OD, 33 mm Width
MI ITEM #09335608
MFR #NUP310EAT2XU
Price$529.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUP310EAT2XU

Cylindrical Roller Bearing - 50 mm Bore, 140 mm OD, 33 mm Width
MI ITEM #09335608
MFR #NUP310EAT2XU

Mfr description
NUP310EAT2XU CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$529.19/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    33 mm
  • Weight
    2.623 lbs

Details

  • Manufacturer Upc Number
    4547359981292
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)