Motion
NUP312EAG1U

NTN
NUP312EAG1U

Cylindrical Roller Bearing - 60 mm Bore, 52 mm OD, 25 mm Width
MI ITEM #09335619
MFR #NUP312EAG1U
Price$1,049.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUP312EAG1U

Cylindrical Roller Bearing - 60 mm Bore, 52 mm OD, 25 mm Width
MI ITEM #09335619
MFR #NUP312EAG1U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,049.92/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    25 mm
  • Weight
    4.607 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4550253017493
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NUP312EAG1U CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought