Motion
NUP312EAT2XC3U

NTN
NUP312EAT2XC3U

Cylindrical Roller Bearing - Straight, 60 mm ID, 72 mm OD, 29 mm Width
Mi Item #09335620
MFR #NUP312EAT2XC3U
Price$755.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUP312EAT2XC3U

Cylindrical Roller Bearing - Straight, 60 mm ID, 72 mm OD, 29 mm Width
Mi Item #09335620
MFR #NUP312EAT2XC3U

Mfr description
NUP312EAT2XC3U CYLINDRICAL ROLLER BEARIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$755.46/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    29 mm
  • Weight
    4.144 lbs

Details

  • Bore Type
    Straight
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4550253011149
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4550253011149
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)