Motion
NUP312ET2C3

NTN
NUP312ET2C3

Cylindrical Roller Bearing - Straight, 60 mm ID, 130 mm OD, 31 mm Width
MI ITEM #09335623
MFR #NUP312ET2C3
Price$755.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUP312ET2C3

Cylindrical Roller Bearing - Straight, 60 mm ID, 130 mm OD, 31 mm Width
MI ITEM #09335623
MFR #NUP312ET2C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$755.46/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    31 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NUP312ET2C3 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought