Overview
Mfr description
NUP313EAG1U CYLINDRICAL ROLLER BEARING
Specifications
- Bore Diameter
- Harmonization Code8482.50.0000
- Weight5.467 lbs
- Manufacturer Upc Number4550253017509
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data