Motion
RA12723

NTN
RA12723

Cylindrical Roller Bearing - Cylindrical, 114.300 mm Bore, 127.000 mm OD, 51.054 mm Width, NA Internal Clearance
Mi Item #09335803
MFR #RA12723
Price$203.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RA12723

Cylindrical Roller Bearing - Cylindrical, 114.300 mm Bore, 127.000 mm OD, 51.054 mm Width, NA Internal Clearance
Mi Item #09335803
MFR #RA12723

Mfr description
RA12723 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.04/each

Specifications

Dimensions

  • Bore Diameter  
    4.5000 in
  • Outside Diameter  
    127 mm
  • Overall Width  
    51.1 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bore Type
    Straight
  • Cage Material
    Not Applicable
  • Cage Type
    Not Applicable
  • Harmonization Code
    8482.99.2560
  • Internal Clearance
    NA
  • Manufacturer Upc Number
    4547359168808
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359168808
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)