Specifications
Dimensions
- Bore Diameter100 mm
Details
- Harmonization Code8482.50.0000
- Manufacturer Upc Number4550253056560
- Product TypeCylindrical Roller Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)