Motion
RNN4207KC9NAP4

NTN
RNN4207KC9NAP4

Cylindrical Roller Bearing - Tapered 1:12, 210.000 mm Bore, 290.000 mm OD, 80.000 mm Width, C9NA Internal Clearance
MI ITEM #09335918
MFR #RNN4207KC9NAP4
Price$24,253.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNN4207KC9NAP4

Cylindrical Roller Bearing - Tapered 1:12, 210.000 mm Bore, 290.000 mm OD, 80.000 mm Width, C9NA Internal Clearance
MI ITEM #09335918
MFR #RNN4207KC9NAP4

Mfr description
RNN4207KC9NAP4 PRECISION
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24,253.21/each

Specifications

Dimensions

  • Bore Diameter  
    210 mm
  • Outside Diameter  
    290 mm
  • Overall Width  
    80 mm
  • Precision Rating
    ISO-4, JIS-4, RBEC-7, ABEC-7

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    C9NA
  • Manufacturer Upc Number
    4547359173505
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359173505

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)