Motion
RNU1245C2NAP5

NTN
RNU1245C2NAP5

Cylindrical Roller Bearing - Straight, 60 mm ID, 95 mm OD, 28 mm Width, C2 Internal Clearance
Mi Item #09335921
MFR #RNU1245C2NAP5
Price$2,753.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNU1245C2NAP5

Cylindrical Roller Bearing - Straight, 60 mm ID, 95 mm OD, 28 mm Width, C2 Internal Clearance
Mi Item #09335921
MFR #RNU1245C2NAP5

Mfr description
RNU1245C2NAP5 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,753.14/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Inner Ring Width
    28 mm
  • Outer Ring Width
    28 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    28 mm
  • Precision Rating
    ISO Class 0 (RBEC 1)
  • Weight
    1.213 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    Machined Brass
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    C2
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359173611
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359173611
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)