Motion
RNU2238

NTN
RNU2238

Cylindrical Roller Bearing - Round, 109.692 mm Bore, 160.000 mm OD, 83.820 mm Width
Mi Item #09335922
MFR #RNU2238
Price$1,687.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNU2238

Cylindrical Roller Bearing - Round, 109.692 mm Bore, 160.000 mm OD, 83.820 mm Width
Mi Item #09335922
MFR #RNU2238

Mfr description
RNU2238 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,687.46/each

Specifications

Dimensions

  • Bore Diameter  
    4.3186 in
  • Outside Diameter  
    160 mm
  • Overall Width  
    83.8 mm
  • Precision Rating
    ISO Class 0 (RBEC 1)
  • Weight
    6.878 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    High Strength, Machined Brass, Rivetless w/ Square Holes
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359173659
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359173659
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)