Motion
RNUP1325CS62PX1U

NTN
RNUP1325CS62PX1U

Cylindrical Roller Bearing - Cylindrical, 65.000 mm Bore, 120.000 mm OD, 33.000 mm Width, Special Internal Clearance
Mi Item #09335924
MFR #RNUP1325CS62PX1U
Price$549.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNUP1325CS62PX1U

Cylindrical Roller Bearing - Cylindrical, 65.000 mm Bore, 120.000 mm OD, 33.000 mm Width, Special Internal Clearance
Mi Item #09335924
MFR #RNUP1325CS62PX1U

Mfr description
RNUP1325CS62PX1U CYLINDRICAL ROLLER BEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$549.37/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    33 mm
  • Precision Rating
    Non-Standard Tolerance

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    Special Radial Clearance
  • Manufacturer Upc Number
    4547359659238
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359659238
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)