Motion
RU14717MV1

NTN
RU14717MV1

Cylindrical Roller Bearing - Round, 85.052 mm Bore, 147.350 mm OD, 65.532 mm Width
Mi Item #09335942
MFR #RU14717MV1
Price$1,353.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RU14717MV1

Cylindrical Roller Bearing - Round, 85.052 mm Bore, 147.350 mm OD, 65.532 mm Width
Mi Item #09335942
MFR #RU14717MV1

Mfr description
RU14717MV1 AUTO PART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,353.63/each

Specifications

Dimensions

  • Bore Diameter  
    3.3486 in
  • Outside Diameter  
    5.8012 in
  • Overall Width  
    65.5 mm
  • Precision Rating
    ISO Class 0 (RBEC 1)

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    None
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4550253073185
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4550253073185
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)