Motion
RU20104MV1

NTN
RU20104MV1

Cylindrical Roller Bearing - Round, 101.620 mm Bore, 190.167 mm OD, 76.583 mm Width
Mi Item #09335943
MFR #RU20104MV1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RU20104MV1

Cylindrical Roller Bearing - Round, 101.620 mm Bore, 190.167 mm OD, 76.583 mm Width
Mi Item #09335943
MFR #RU20104MV1

Mfr description
RU20104MV1 AUTO PART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    4.0008 in
  • Outside Diameter  
    7.4869 in
  • Overall Width  
    76.6 mm
  • Precision Rating
    ISO Class 0 (RBEC 1)
  • Weight
    111.807 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    None
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4550253073192
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4550253073192
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)