Specifications
Dimensions
- Bore Diameter4.0008 in
- Outside Diameter7.4869 in
- Overall Width76.6 mm
- Precision RatingISO Class 0 (RBEC 1)
Details
- Bearing MaterialHardened Alloy Steel
- Bore TypeStraight
- Cage MaterialNone
- Closure TypeOpen
- Harmonization Code8482.50.0000
- Lubrication Hole TypeNo Hole
- Manufacturer Upc Number4547359865394
- Operating Temperature Range-40 to 250 °F
- Product TypeCylindrical Roller Bearings
- UPC_NO4550253073208
Overview
Mfr description
RU20104MV3 CYLINDRICAL ROLLER BRG