Motion
RU9008UM

NTN
RU9008UM

Cylindrical Roller Bearing - Round, 40.000 mm Bore, 90.000 mm OD, 25.000 mm Width
Mi Item #09335948
MFR #RU9008UM
Price$212.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RU9008UM

Cylindrical Roller Bearing - Round, 40.000 mm Bore, 90.000 mm OD, 25.000 mm Width
Mi Item #09335948
MFR #RU9008UM

Mfr description
RU9008UM CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$212.01/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    25 mm
  • Precision Rating
    ISO Class 0 (RBEC 1)
  • Weight
    1.664 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    None
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359174427
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359174427
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)