Motion
RUS208ET2

NTN
RUS208ET2

Cylindrical Roller Bearing - 49.5 mm Bore
MI ITEM #09335950
MFR #RUS208ET2
Price$127.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RUS208ET2

Cylindrical Roller Bearing - 49.5 mm Bore
MI ITEM #09335950
MFR #RUS208ET2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$127.21/each

Specifications

Dimensions

  • Bore Diameter  
    1.9489 in
  • Weight
    0.731 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4550253073239
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
RUS208ET2 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought