Motion
SL01-4832

NTN
SL01-4832

Cylindrical Roller Bearing - Straight, 160 mm ID, 190 mm OD, 50 mm Width
MI ITEM #09336314
MFR #SL01-4832
Price$4,160.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SL01-4832

Cylindrical Roller Bearing - Straight, 160 mm ID, 190 mm OD, 50 mm Width
MI ITEM #09336314
MFR #SL01-4832

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,160.90/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    50 mm
  • Weight
    13.9 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359184198
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359184198

Overview

Mfr description
SL01-4832 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought