Motion
SL01-4844

NTN
SL01-4844

Cylindrical Roller Bearing - Straight, 220 mm ID, 360 mm OD, 100 mm Width
Mi Item #09336319
MFR #SL01-4844
Price$10,543.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SL01-4844

Cylindrical Roller Bearing - Straight, 220 mm ID, 360 mm OD, 100 mm Width
Mi Item #09336319
MFR #SL01-4844

Mfr description
SL01-4844 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,543.69/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    100 mm
  • Weight
    29.453 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359184273
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359184273
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)