Overview
Mfr description
SL01-4852 CYLINDRICAL ROLLER BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Weight50.547 lbs
- Manufacturer Upc Number4547359184297
- UPC_NO4547359184297
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data