Motion
SL01-4918

NTN
SL01-4918

Cylindrical Roller Bearing - Straight, 90 mm ID, 250 mm OD, 50 mm Width
MI ITEM #09336328
MFR #SL01-4918
Price$1,070.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SL01-4918

Cylindrical Roller Bearing - Straight, 90 mm ID, 250 mm OD, 50 mm Width
MI ITEM #09336328
MFR #SL01-4918

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,070.00/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    50 mm
  • Weight
    2.903 lbs

Details

  • Bore Type
    Straight
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359184495
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359184495

Overview

Mfr description
SL01-4918 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought