Motion
SL01-4928

NTN
SL01-4928

Cylindrical Roller Bearing - Straight, 140 mm ID, 270 mm OD, 50 mm Width
Mi Item #09336332
MFR #SL01-4928
Price$5,528.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SL01-4928

Cylindrical Roller Bearing - Straight, 140 mm ID, 270 mm OD, 50 mm Width
Mi Item #09336332
MFR #SL01-4928

Mfr description
SL01-4928 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,528.03/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    270 mm
  • Overall Width  
    50 mm
  • Weight
    9.061 lbs

Details

  • Bore Type
    Straight
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359184617
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359184617
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)