Motion
SL01-4936

NTN
SL01-4936

Cylindrical Roller Bearing - Straight, 180 mm ID, 165 mm OD, 45 mm Width
Mi Item #09336336
MFR #SL01-4936
Price$4,644.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SL01-4936

Cylindrical Roller Bearing - Straight, 180 mm ID, 165 mm OD, 45 mm Width
Mi Item #09336336
MFR #SL01-4936

Mfr description
SL01-4936 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,644.43/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Outside Diameter  
    165 mm
  • Overall Width  
    45 mm
  • Weight
    51.131 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359184686
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359184686
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)