Motion
SL01-4938

NTN
SL01-4938

Cylindrical Roller Bearing - Straight, 190 mm ID, 180 mm OD, 50 mm Width
Mi Item #09336337
MFR #SL01-4938
Price$6,013.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SL01-4938

Cylindrical Roller Bearing - Straight, 190 mm ID, 180 mm OD, 50 mm Width
Mi Item #09336337
MFR #SL01-4938

Mfr description
SL01-4938 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,013.79/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    50 mm
  • Weight
    53.464 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359184693
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359184693
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)