Motion
SL01-4940

NTN
SL01-4940

Double Row Cylindrical Roller Bearing w/ Fixed Side - SL01 Type
Mi Item #09336338
MFR #SL01-4940
Price$7,963.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SL01-4940

Double Row Cylindrical Roller Bearing w/ Fixed Side - SL01 Type
Mi Item #09336338
MFR #SL01-4940

Mfr description
SL01-4940 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,963.27/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Fillet Radius
    2.100 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    80 mm
  • Precision Rating
    ISO Class 0
  • Weight
    34.061 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    None
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Oil Hole
  • Manufacturer Upc Number
    4547359184716
  • Max Rpm
    1000 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359184716
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)