Motion
SL01-4952

NTN
SL01-4952

Cylindrical Roller Bearing - Straight, 260 mm ID, 220 mm OD, 60 mm Width
MI ITEM #09336339
MFR #SL01-4952
Price$14,825.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SL01-4952

Cylindrical Roller Bearing - Straight, 260 mm ID, 220 mm OD, 60 mm Width
MI ITEM #09336339
MFR #SL01-4952

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14,825.99/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Outside Diameter  
    220 mm
  • Overall Width  
    60 mm
  • Weight
    155.531 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359184747
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359184747

Overview

Mfr description
SL01-4952 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought