Motion
SL02-4834

NTN
SL02-4834

Cylindrical Roller Bearing - Straight, 170 mm ID, 520 mm OD, 140 mm Width
Mi Item #09336341
MFR #SL02-4834
Price$4,668.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SL02-4834

Cylindrical Roller Bearing - Straight, 170 mm ID, 520 mm OD, 140 mm Width
Mi Item #09336341
MFR #SL02-4834

Mfr description
SL02-4834 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,668.95/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Outside Diameter  
    520 mm
  • Overall Width  
    140 mm
  • Weight
    18.421 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359184785
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359184785
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)