Overview
Mfr description
SL02-4838 CYLINDRICAL ROLLER BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Weight24.982 lbs
- Manufacturer Upc Number4547359184822
- UPC_NO4547359184822
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data