Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SL02-4916

Double Row Cylindrical Roller Bearing w/ Free Side - SL02 Type
MI ITEM #09336347
MFR #SL02-4916

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
SL02-4916 CYLINDRICAL ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 °F
  • Harmonization Code
    8482.50.0000
  • Max Rpm
    2500 rpm
  • Bearing Material
    Hardened Alloy Steel
  • Cage Material
    None
  • Closure Type
    Open
  • Fillet Radius
    1.000 mm
  • Weight
    1.821 lbs
  • Manufacturer Upc Number
    4547359185027
  • UPC_NO
    4547359185027
  • Lubrication Hole Type
    Oil Hole
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text