Motion
SL02-4924

NTN
SL02-4924

Cylindrical Roller Bearing - Straight, 120 mm ID, 370 mm OD, 125 mm Width
Mi Item #09336351
MFR #SL02-4924
Price$2,533.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SL02-4924

Cylindrical Roller Bearing - Straight, 120 mm ID, 370 mm OD, 125 mm Width
Mi Item #09336351
MFR #SL02-4924

Mfr description
SL02-4924 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,533.76/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    370 mm
  • Overall Width  
    125 mm
  • Weight
    13.657 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359185096
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359185096
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)