Motion
SL02-4926

NTN
SL02-4926

Cylindrical Roller Bearing - Straight, 130 mm ID, 370 mm OD, 200 mm Width
MI ITEM #09336352
MFR #SL02-4926
Price$2,370.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SL02-4926

Cylindrical Roller Bearing - Straight, 130 mm ID, 370 mm OD, 200 mm Width
MI ITEM #09336352
MFR #SL02-4926

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,370.19/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    370 mm
  • Overall Width  
    200 mm
  • Weight
    18.225 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359185102
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359185102

Overview

Mfr description
SL02-4926 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought