Motion
SL02-4930

NTN
SL02-4930

Double Row Cylindrical Roller Bearing w/ Free Side - SL02 Type
Mi Item #09336353
MFR #SL02-4930
Price$6,443.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SL02-4930

Double Row Cylindrical Roller Bearing w/ Free Side - SL02 Type
Mi Item #09336353
MFR #SL02-4930

Mfr description
SL02-4930 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,443.25/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Fillet Radius
    2.000 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    60 mm
  • Weight
    13.801 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    None
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Oil Hole
  • Manufacturer Upc Number
    4547359185164
  • Max Rpm
    1300 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359185164
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)