Motion
SL02-4932

NTN
SL02-4932

Cylindrical Roller Bearing - Straight, 160 mm ID, 500 mm OD, 220 mm Width
Mi Item #09336354
MFR #SL02-4932
Price$3,891.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SL02-4932

Cylindrical Roller Bearing - Straight, 160 mm ID, 500 mm OD, 220 mm Width
Mi Item #09336354
MFR #SL02-4932

Mfr description
SL02-4932 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,891.41/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    500 mm
  • Overall Width  
    220 mm
  • Weight
    32.273 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359727517
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359727517
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)