Motion
SL02-4952

NTN
SL02-4952

Cylindrical Roller Bearing - Straight, 260 mm ID, 500 mm OD, 220 mm Width
Mi Item #09336356
MFR #SL02-4952
Price$19,870.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SL02-4952

Cylindrical Roller Bearing - Straight, 260 mm ID, 500 mm OD, 220 mm Width
Mi Item #09336356
MFR #SL02-4952

Mfr description
SL02-4952 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,870.69/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Outside Diameter  
    500 mm
  • Overall Width  
    220 mm
  • Weight
    149.213 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359185270
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359185270
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)