Motion
SL02-4976

NTN
SL02-4976

Cylindrical Roller Bearing - Straight, 380 mm ID, 520 mm OD, 140 mm Width
Mi Item #09336357
MFR #SL02-4976
Price$38,422.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SL02-4976

Cylindrical Roller Bearing - Straight, 380 mm ID, 520 mm OD, 140 mm Width
Mi Item #09336357
MFR #SL02-4976

Mfr description
SL02-4976 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38,422.77/each

Specifications

Dimensions

  • Bore Diameter  
    380 mm
  • Outside Diameter  
    520 mm
  • Overall Width  
    140 mm
  • Weight
    439.861 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359923056
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359923056
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)