Motion
SL04-5010NR

NTN
SL04-5010NR

Cylindrical Roller Bearing - Straight, 50 mm ID, 80 mm OD, 40 mm Width
Mi Item #09336360
MFR #SL04-5010NR
Price$852.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SL04-5010NR

Cylindrical Roller Bearing - Straight, 50 mm ID, 80 mm OD, 40 mm Width
Mi Item #09336360
MFR #SL04-5010NR

Mfr description
SL04-5010NR CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$852.57/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    40 mm
  • Weight
    1.668 lbs

Details

  • Bore Type
    Straight
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359185423
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359185423
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)