Motion
SL04-5017NR

NTN
SL04-5017NR

Double Row Cylindrical Roller Bearing for Sheaves w/ Snap Rings
Mi Item #09336365
MFR #SL04-5017NR
Price$1,513.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SL04-5017NR

Double Row Cylindrical Roller Bearing for Sheaves w/ Snap Rings
Mi Item #09336365
MFR #SL04-5017NR

Mfr description
SL04-5017NR CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,513.36/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Fillet Radius
    1.000 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    60 mm
  • Precision Rating
    ISO Class 0
  • Weight
    6.129 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    None
  • Cage Type
    None
  • Closure Type
    Shielded
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359185720
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359185720
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)