Motion
SL04-5020LLNR

NTN
SL04-5020LLNR

Cylindrical Roller Bearing - 100 mm Bore, 52 mm OD, 34 mm Width
Mi Item #09336367
MFR #SL04-5020LLNR
Price$2,871.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SL04-5020LLNR

Cylindrical Roller Bearing - 100 mm Bore, 52 mm OD, 34 mm Width
Mi Item #09336367
MFR #SL04-5020LLNR

Mfr description
SL04-5020LLNR CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,871.81/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    34 mm
  • Weight
    8.822 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359185805
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)