Motion
W61928CA

NTN
W61928CA

Cylindrical Roller Bearing - 7.4833 in OD, 24 mm Width
Mi Item #09337324
MFR #W61928CA
Price$344.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
W61928CA

Cylindrical Roller Bearing - 7.4833 in OD, 24 mm Width
Mi Item #09337324
MFR #W61928CA

Mfr description
W61928CA CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$344.66/each

Specifications

Dimensions

  • Outside Diameter  
    7.4833 in
  • Overall Width  
    24 mm
  • Weight
    1.113 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Country of Origin
    US
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359247602
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359247602
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)