Motion
W61938CA

NTN
W61938CA

Cylindrical Roller Bearing - 81.1063 in OD, 33 mm Width
MI ITEM #09337326
MFR #W61938CA
Price$713.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
W61938CA

Cylindrical Roller Bearing - 81.1063 in OD, 33 mm Width
MI ITEM #09337326
MFR #W61938CA

Mfr description
W61938CA CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$713.87/each

Specifications

Dimensions

  • Outside Diameter  
    81.1063 in
  • Overall Width  
    33 mm
  • Weight
    3.168 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Country of Origin
    US
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359510430
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359510430

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)