Motion
W67211DA

NTN
W67211DA

Cylindrical Roller Bearing - 3.5938 in ID, 3.9375 in OD, 25 mm Width
MI ITEM #09337330
MFR #W67211DA
List Price$348.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
W67211DA

Cylindrical Roller Bearing - 3.5938 in ID, 3.9375 in OD, 25 mm Width
MI ITEM #09337330
MFR #W67211DA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$348.80/each for your price

Overview

Mfr description
W67211DA CYLINDRICAL ROLLER BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Country of Origin
    US
  • Harmonization Code
    8482.50.0000
  • Bearing Material
    Hardened Alloy Steel
  • Fillet Radius
    1.520 mm
  • Weight
    0.584 lbs
  • Manufacturer Upc Number
    4547359879131
  • UPC_NO
    4547359879131
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text