Overview
Mfr description
W67217DA CYLINDRICAL ROLLER BEARING
Specifications
- Outside Diameter
- Overall Width
- Country of OriginUS
- Harmonization Code8482.50.0000
- Bearing MaterialHardened Alloy Steel
- Manufacturer Upc Number4547359510461
- UPC_NO4547359510461
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data