Motion
W68220EAX

NTN
W68220EAX

Cylindrical Roller Bearing - 117.013 mm Bore, 180.071 mm OD, 53.000 mm Width
Mi Item #09337337
MFR #W68220EAX
Price$1,081.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
W68220EAX

Cylindrical Roller Bearing - 117.013 mm Bore, 180.071 mm OD, 53.000 mm Width
Mi Item #09337337
MFR #W68220EAX

Mfr description
W68220EAX CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,081.61/each

Specifications

Dimensions

  • Bore Diameter  
    4.6069 in
  • Outside Diameter  
    7.0894 in
  • Overall Width  
    53 mm
  • Weight
    10.419 lbs

Details

  • Cage Material
    Steel
  • Cage Type
    Machined - Two Piece
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359510577
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)