Motion
WA67220

NTN
WA67220

WA67220 CYLINDRICAL ROLLER BEARING
MI ITEM #09337346
MFR #WA67220
Price$192.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
WA67220

WA67220 CYLINDRICAL ROLLER BEARING
MI ITEM #09337346
MFR #WA67220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$192.51/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Outside Diameter
    4.6000 in
  • Overall Width
    41 mm
  • Weight
    1.98 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359244236
  • Material
    Hardened Alloy Steel
  • Product Type
    Cylindrical Roller Bearing Inner Rings

Overview

Mfr description
WA67220 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought