Motion
WR61918

NTN
WR61918

WR61918 CYLINDRICAL ROLLER BEARING
Mi Item #09337366
MFR #WR61918
Price$112.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
WR61918

WR61918 CYLINDRICAL ROLLER BEARING
Mi Item #09337366
MFR #WR61918

Mfr description
WR61918 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.09/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Outside Diameter
    3.8475 in
  • Overall Width
    18 mm
  • Weight
    0.37 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359245417
  • Material
    Hardened Alloy Steel
  • Product Type
    Cylindrical Roller Bearing Inner Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)