Motion
WRB67210

NTN
WRB67210

WRB67210 CYLINDRICAL ROLLER BEARING
MI ITEM #09337370
MFR #WRB67210
List Price$219.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
WRB67210

WRB67210 CYLINDRICAL ROLLER BEARING
MI ITEM #09337370
MFR #WRB67210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$219.95/each for your price

Overview

Mfr description
WRB67210 CYLINDRICAL ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    50 mm
  • Outside Diameter
    2.3337 in
  • Bearing Material
    Hardened Alloy Steel
  • Overall Width
    23 mm
  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4547359244595
  • Material
    Hardened Alloy Steel
  • Weight
    0.34 lbs
  • Product Type
    Cylindrical Roller Bearing Inner Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text